{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | Pocket Electric | |
Error limit in normal position | 1 mm/m | |
Measurement technology | analogue | |
Length | 70 mm | |
Width | 20 mm | |
Height | 40 mm | |
Type of product | Spirit level |
Article number | 467484 70 | |
EAN / GTIN | 4005069181154 |