• The item cannot be ordered due to missing prices.

Pocket spirit level e-level 70 mm

Article no.: 467478 70

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Series e-level
    Error limit in normal position 1 mm/m
    Measurement technology analogue
    Length 70 mm
    Width 45 mm
    Height 20 mm
    Type of product Spirit level

    Identification numbers & Classifications

    Article number 467478 70
    EAN / GTIN 4007368119852

    Description

    Version:

    • Sturdy core body with securely encapsulated vials for horizontal and vertical measurement.
    • For aligning flush-mounted sockets / switches or also tiles and strips.
    • Integrated scaling.
    • With strong magnets on the base and side face.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart