• The item cannot be ordered due to missing prices.

Aluminium spirit level 1000 mm

Article no.: 467435 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Error limit in normal position 0.5 mm/m
Length 1,000 mm
Type of product Spirit level

Identification numbers & Classifications

Article number 467435 1000
EAN / GTIN 4045197429742
Manufacturer number 467435 1000

Description

Version:

Sturdy powder-coated aluminium profile.

Downloads & documents

Compare with similar products

This article


Recommendations


Aluminium spirit level  1000 mm

Aluminium spirit level 1000 mm

Error limit in normal position 0.5 0.5
Length 1,000 1,000
Type of product Spirit level Spirit level

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart