{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Measurement technology | analogue | |
Length | 250 mm | |
Width | 20 mm | |
Height | 125 mm | |
Type of product | Clinometer |
Article number |
467355 250
Copy |
|
EAN / GTIN |
4975364065858
Copy |
|
Manufacturer | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |