• The item cannot be ordered due to missing prices.

Light metal folding rule, Length: 2m

Article no.: 466400 2

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Number of sections 10
Length 2 m
Width 14 mm
Type of product Folding rule

Identification numbers & Classifications

Article number 466400 2
EAN / GTIN 4007368090397

Description

Version:

Sections of tough aluminium with precision mm graduations on both sides. With black anodised surface and white graduations. Unaffected by dirt thanks to the sealed scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart