• The item cannot be ordered due to missing prices.

Steel measuring tape for circumference and ⌀ 5980 mm

Article no.: 465680 5980

Select article variation and quantity

maximum total measuring range (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Measuring range for ⌀ 1,500 mm - 1,900 mm
    Measuring range for circumferences 4,710 mm - 5,980 mm
    Tape width 16 mm
    Tape thickness 0.2 mm
    Scale divisions 0.1 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 465680 5980
    EAN / GTIN 2050001951465
    Manufacturer number 62000005

    Description

    Version:

    Steel measuring tape CJU for measuring external circumferences and ⌀ of spherical bodies. The spring steel strip is laser scaled on the front with 2 scales, one for circumference and the other for ⌀. Graduations 1 mm. Vernier reading 0.1 mm. Scale graduation error limits to DIN 866.

    Note:

    Measuring tapes C with reading 0.05 mm and measuring tapes with black coating available on request. Fixed version CJU on request.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart