{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Norm | EG II | |
Band length | 2 m | |
Tape width | 13 mm | |
Type of product | Measuring tape |
Article number | 462382 2 | |
EAN / GTIN | 4007368093084 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Self-adhesive measuring tape with scale from right to left 2 m |
||
⌀ | 62 | |
Tape width | 13 | 16 |
Width | 24 | |
Norm | EG II | EG II |
Material | Stainless steel, INOX | |
Band length | 2 | 2 |
Type of product | Measuring tape | Measuring tape |