• The item cannot be ordered due to missing prices.

Self-adhesive measuring tape, Band length: 2m

Article no.: 462380 2

Select article variation and quantity

Band length (m) Unit price incl. VAT
  • Standard: EG II

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 2 m
Tape width 13 mm
Tape thickness 0.5 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462380 2
EAN / GTIN 4007368093077

Description

Version:

White lacquered steel measuring tape, corrosion-proof. Wear-resistant, mm graduations. Ideal for workbenches. Resistant to oil and chemicals. Tape thickness 0.5 mm.
With scale from left to right.

Downloads & documents

Compare with similar products

This article


Recommendations


Self-adhesive measuring tape, Band length: 2m

Self-adhesive measuring tape, Band length: 2m

Tape width 13 mm 16 mm
Standard EG II EG II
Band length 2 m 2 m
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart