• The item cannot be ordered due to missing prices.

Tape measure with extra-strong protective casing 5 m

Article no.: 462335 5

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm EG II
Tape width 19 mm
Body length 67 mm
Body width 28 mm
Body height 63 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462335 5
EAN / GTIN 4975364024800
Manufacturer number G9P50MTL215Y

Description

Version:

Your sturdy G-Lock tape measure with extra-strong protective casing. Non-slip casing. Sliding end hook secured with 3 rivets. Automatic tape return and stop. Shock absorber reduces the impact at tape return. Easy to read scale on the front and back. Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance. Supplied with belt clip.

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure with extra-strong protective casing 5 m

Tape measure with extra-strong protective casing 5 m

Tape width 19 19 19 19
Band length 5
Body height 63 68 68 68
Norm EG II EG II EG II EG II
Body length 67 74 74 74
Body width 28 31 31 31
Type of product Measuring tape Measuring tape Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart