{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Band length | 2 m | |
Tape width | 13 mm | |
Body length | 53 mm | |
Body width | 21 mm | |
Body height | 49 mm | |
Type of product | Measuring tape |
Article number | 462330 2 | |
EAN / GTIN | 4975364029164 | |
Manufacturer | Tajima Tools GmbH, Grüner Weg 7, 99867 GOTHA, Germany, www.tajima.ch |