• The item cannot be ordered due to missing prices.

Tape measure extra sturdy 5/25 m

Article no.: 462300 5/25

Select article variation and quantity

Band length (m) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 5 m
Tape width 25 mm
Body length 67 mm
Body width 28 mm
Body height 63 mm
Type of product Measuring tape

Identification numbers & Classifications

Article number 462300 5/25
EAN / GTIN 4975364029058

Description

Version:

  • Tape measure with particularly high buckling stability.
  • Totally shock-proof plastic housing with removable belt clip.
  • Automatic tape return and stop.
  • Shock absorber reduces the impact at tape return.
  • Sliding end hook.
  • Tape measure printed black/red on yellow, acrylic coated for high abrasion resistance.
  • Long-lasting spring made of high grade steel.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart