• The item cannot be ordered due to missing prices.

Tape measure twoCOMP Inch graduations 192 in

Article no.: 462220 192

Select article variation and quantity

Tape length (in) Unit price incl. VAT
  • Standard: EG II

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard EG II
    Band length 5 m
    Band length 192 in
    Tape width 19 mm
    Body length 70 mm
    Body width 70 mm
    Body height 36 mm
    Type of product Measuring tape

    Identification numbers & Classifications

    Article number 462220 192
    EAN / GTIN 4007368113119

    Description

    Version:

    Pocket tape measure with inch graduations. Graduations inch/inch (upper and lower edges).
    Sturdy tape mechanism and handy belt clip. Body of impact-resistant ABS plastic with easy-grip soft components for secure handling. With push button for tape lock and automatic return with damping. White matt steel tape with black inch and feet graduated markings.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart