{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Tape width | 13 mm | |
Body length | 58 mm | |
Body width | 26 mm | |
Body height | 57 mm | |
Type of product | Measuring tape |
Article number | 462120 2 | |
EAN / GTIN | 4007368113386 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
Tape measure, Band length: 2m |
|||||
Tape width | 13 mm | 13 mm | 16 mm | 13 mm | 13 mm |
Body height | 57 mm | 57 mm | 63 mm | 59 mm | 59 mm |
Standard | EG II | EG II | EG II | EG II | EG I |
Body length | 58 mm | 65 mm | 63 mm | 62 mm | 62 mm |
Body width | 26 mm | 22 mm | 24 mm | 26 mm | 26 mm |
Type of product | Measuring tape | Measuring tape | Measuring tape | Measuring tape | Measuring tape |