Tape measure Vario, accuracy class 1, Tape length: 2m

Article no.: 462090 2
Copy
Price per 1 Piece (INR 1081.95 / 1 Metre)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

191 pieces in stock 191 pieces available in 11-14 working days

Select article variation and quantity

Tape length (m) Unit price incl. VAT

Availability

  • Standard: EG I

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG I
Band length 2 m
Tape width 13 mm
Body length 58 mm
Body width 26 mm
Body height 57 mm
Type of product Measuring tape

Identification & Classification

Article number 462090 2
Copy
EAN / GTIN 4007368112228
Copy
Manufacturer/responsible person Bayerische Maßindustrie A. Keller GmbH, Rosengasse 12, 91217 HERSBRUCK, Germany, www.bmi.de

Description

Version:

A particularly lightweight and handy tape measure for professional use. Body of glass fibre-reinforced polyamide. With push button for tape lock and automatic return. Plain bearing of special TRIBOCOMP® material with Teflon ensures smooth gliding and exceptionally easy running. Innovative dampers of special rubber absorb the reaction energy and protect the wrist. A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.

Downloads & documents

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart