• The item cannot be ordered due to missing prices.

Tape measure mm/inch, Length: 3m

Article no.: 461910 3

Select article variation and quantity

Length (m) Unit price incl. VAT
  • Standard: EG II
  • Reversible reading: mm / inch

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Band length 3 m
Tape width 13 mm
Body length 62 mm
Body width 26 mm
Body height 59 mm
Reversible reading mm / inch
Type of product Measuring tape

Identification numbers & Classifications

Article number 461910 3
EAN / GTIN 4045197949295
Manufacturer number 461910 3

Description

Version:

A particularly high-quality tape measure with a body made from glass-fibre-reinforced polyamide and automatic tape return.
For the perfect grip, the contact areas and stop button are coated with 2-component Haptoprene.
Plain bearings with Teflon ensure smooth action and exceptionally easy running.
Innovative dampers of special rubber absorb the reaction energy and protect the wrist.
Aluminium profile inserted on the underside for precise standing.
A special clear lacquer protects the tape against wear. The additional anti-glare correction ensures clear visibility under all light conditions.
mm/inch graduations

Downloads & documents

Compare with similar products

This article


Recommendations


Tape measure mm/inch, Length: 3m

Tape measure mm/inch, Length: 3m

Tape width 13 mm 13 mm
Body height 59 mm 59 mm
Standard EG II EG II
Band length 3 m 3 m
Body length 62 mm 62 mm
Body width 26 mm 26 mm
Type of product Measuring tape Measuring tape

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart