• The item cannot be ordered due to missing prices.

Flexible steel rule narrow, stainless matted, scale from right to left 1000 mm

Article no.: 461815 1000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Overall length (mm) Unit price incl. VAT
  • Standard: EG II
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard EG II
Material Stainless steel, INOX
Length 1,000 mm
Cross-section width 18 mm
Cross-section thickness 0.5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461815 1000
EAN / GTIN 4062406255022
Manufacturer number 461815 1000

Description

Version:

Made of stainless spring steel. Clean, electrolytically applied, black graduations and figures with smooth surface. Easy to read. Rounded edges to prevent injuries.
Upper edge with ½ mm graduations, lower edge with 1 mm graduations. Scale from right to left.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart