{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Reversible reading | mm / inch | |
Graduation on the top edge | mm | |
Graduation on the bottom edge | inches | |
Material | Stainless steel, INOX | |
Length | 150 mm | |
Type of product | Straight edge |
Article number |
461790 150
Copy |
|
EAN / GTIN |
4045197350008
Copy |
|
Manufacturer number |
461790 150
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |