{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | EG II | |
Error limit | 0.6 mm | |
Material | Stainless steel, INOX | |
Length | 1,500 mm | |
Cross-section width | 30 mm | |
Cross-section thickness | 1 mm | |
Type of product | Straight edge |
Article number | 461600 1500 | |
EAN / GTIN | 4045197234827 | |
Manufacturer number | 461600 1500 | |
Manufacturer | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |