• The item cannot be ordered due to missing prices.

Workshop straight edge of steel with graduations, Length: 2000mm

Article no.: 461200 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Length 2,000 mm
Cross-section width 40 mm
Cross-section thickness 5 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461200 2000
EAN / GTIN 4045197206923
Manufacturer number 461200 2000

Description

Version:

With mm graduation on bevel. Of steel, faces finish ground and polished.

Note:

Please note additional carriage charge.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart