• The item cannot be ordered due to missing prices.

Steel rule Form B 2000 mm

Article no.: 461100 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

  • Standard: DIN 866

Product details

Technical Data

Standard DIN 866
Error limit 0.15 mm
Shape B
Length 2,000 mm
Cross-section width 40 mm
Cross-section thickness 8 mm
Type of product Straight edge

Identification numbers & Classifications

Article number 461100 2000
EAN / GTIN 4045197206862
Manufacturer number 461100 2000

Description

Version:

Form B: Vertical edges ground parallel and precisely squared. Flat faces well finished. With protective end at the end of the scale. One face with accurate mm graduations.

Note:

Please note additional carriage charge.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart