{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 874 | |
Accuracy | 0 | |
Material | I-form steel | |
Length | 1,000 mm | |
Cross-section width | 50 mm | |
Cross-section height | 160 mm | |
Weight | 12 kg | |
Test certificate | Manufacturer’s test certificate | |
Type of product | Assembly straight-edge |
Article number |
460750 1000
Copy |
|
EAN / GTIN |
4045197226709
Copy |
|
Manufacturer number |
460750 1000
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |