• The item cannot be ordered due to missing prices.

Flat straight edge 2000 mm

Article no.: 460500 2000
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Norm: DIN 874

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm DIN 874
Accuracy 2
Flatness tolerance of the checking faces 0.058 mm
Shape A
Shape description rectangular cross section
Material Special steel
Length 2,000 mm
Cross-section width ±0.2 mm 59.3 mm
Cross-section height ±0.2 mm 11.5 mm
Type of product Flat straight edge

Identification numbers & Classifications

Article number 460500 2000
EAN / GTIN 4045197206763
Manufacturer number 460500 2000

Description

Version:

The straight edges are made of special steel, ground all round.

Application:

For accurate general workshop work.

Note:

Stainless version available ex works.
Please note that there is a carriage charge for these sizes!

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart