• The item cannot be ordered due to missing prices.

Flat straight edge 500 mm

Article no.: 460300 500

Select article variation and quantity

Length (mm) Unit price incl. VAT
  • Standard: DIN 874

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 874
    Accuracy 0
    Flatness tolerance of the checking faces 0.007 mm
    Shape A
    Shape description rectangular cross section
    Material Special steel
    Length 500 mm
    Cross-section width ±0.2 mm 49.3 mm
    Cross-section height ±0.2 mm 9.5 mm
    Type of product Flat straight edge

    Identification numbers & Classifications

    Article number 460300 500
    EAN / GTIN 4045197206633
    Manufacturer number 460300 500

    Description

    Version:

    The straight edges are made of special steel, ground all round.
    With rectangular cross-section.

    Application:

    For high-precision fine inspection work.

    Note:

    Stainless version available ex works.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart