• The item cannot be ordered due to missing prices.

Pocket scriber Rico marker, overall length: 165mm

Article no.: 459500 165

Select article variation and quantity

overall length (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 165 mm
Type of product Scriber

Identification numbers & Classifications

Article number 459500 165
EAN / GTIN 7640102450001

Description

Version:

Holder with pocket clip. Scribing point retractable to protect the point and eliminate risk of injury. Point can be reground. Point projection adjustable. Point held securely in the clutch.
High-precision version with carbide point. Reach of the needle 12 mm (⌀ 1.5 mm). Handy, knurled aluminium holder. Push-button mechanism of hardened steel. The slim taper on the scriber needle ensures scribing capability even in places where access is difficult.

Spare part:

Spare scriber needle 459700 size 165.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart