• The item cannot be ordered due to missing prices.

Straight carbide scriber with clip and protective cap, Type: HM

Article no.: 458760 HM

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

overall length 135 mm
Type of product Scriber

Identification numbers & Classifications

Article number 458760 HM
EAN / GTIN 7610733087976
Manufacturer number 704.K 4-20

Description

Version:

Short, straight carbide point. Handle of impact-resistant plastic with clip and protective cap, shank dia. 4 mm.

Application:

Particularly suitable for marking extra hard materials.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart