• The item cannot be ordered due to missing prices.

Dividers with quadrant and pencil holder 200 mm

Article no.: 457750 200

Product details

Technical Data

Opening width 250 mm
Shank cross-section 9.5×7 mm
Length L 200 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457750 200
EAN / GTIN 4045197206404
Manufacturer number 457750 200

Description

Version:

Sturdy design with chamfered arms, tool steel, forged and ground. Riveted through joint hinge. Hardened and ground points.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart