{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Opening width | 210 mm | |
Shank cross-section | 8×8 mm | |
Length L | 315 mm | |
Type of product | Dividers |
Article number | 457310 315 | |
EAN / GTIN | 4045197883162 |