• The item cannot be ordered due to missing prices.

Spring dividers with points 230 mm

Article no.: 457005 230

Product details

Technical Data

Tip exchangeable no
Opening width 160 mm
Shank cross-section 7×7 mm
Length L 230 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457005 230
EAN / GTIN 4067263783572
Manufacturer number 457005 230

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With fixed points.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length L (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart