• The item cannot be ordered due to missing prices.

Spring dividers with points 170 mm

Article no.: 457000 170

Product details

Technical Data

Opening width 125 mm
Shank cross-section 7×7 mm
Length L 170 mm
Type of product Dividers

Identification numbers & Classifications

Article number 457000 170
EAN / GTIN 4045197883100
Manufacturer number 457000 170

Description

Version:

Sturdy design with long arms, made of tool steel. Points and measuring faces ground and hardened. Solid spindle with adjusting nut for quick and fine adjustment. Annular spring provides constant spring tension.
With replaceable tips.

Spare part:

Spare steel points set (2-piece) No. 457010.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Length L (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart