• The item cannot be ordered due to missing prices.

Hexagonal flat square 50X50 mm

Article no.: 455800 50X50

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • Packaging: Wallet

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Right angle tolerance based on DIN 875/1
    Length of each arm 50 mm
    Shank cross-section 15×4 mm
    Material Stainless steel, INOX
    Packaging Wallet
    Type of product 120° square

    Identification numbers & Classifications

    Article number 455800 50X50
    EAN / GTIN 4045197206077
    Manufacturer number 455800 50X50

    Description

    Version:

    Precision steel version. With ground reference edges; other faces are accurately aligned.
    Angular tolerances based on DIN 875/1.

    Application:

    For accurate marking and checking of 60° and 120°.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart