• The item cannot be ordered due to missing prices.

Mitre square with stop 200X130 mm

Article no.: 455400 200X130

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Right angle tolerance based on DIN 875/2
Length of long arm 200 mm
Length of short arm 130 mm
Shank cross-section 30×7 mm
Material Stainless steel, INOX
Packaging sturdy box
Type of product Mitre square

Identification numbers & Classifications

Article number 455400 200X130
EAN / GTIN 4045197206022
Manufacturer number 455400 200X130

Description

Version:

Made of steel. With precision ground reference edges; other faces are precision machined.
Angular tolerances based on DIN 875/2.

Application:

For accurate marking and checking of 45° for 90° corner butts.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart