• The item cannot be ordered due to missing prices.

Centring square 70 mm

Article no.: 455000 70

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
Beam graduations 100 mm
Error limit 0.3 arc min.
Stock length 70 mm
Slide beam cross section 12×4.0 mm
for maximum shaft ⌀ 90 mm
Material Stainless steel, INOX
Type of product Centring square

Identification numbers & Classifications

Article number 455000 70
EAN / GTIN 4045197205971
Manufacturer number 455000 70

Description

Version:

Precision steel version with mm graduation on the beam. Functional faces precision ground, remaining faces precision machined.

Application:

For marking the centre point of round plates and shafts. Centre is marked crosswise 2 - 3 times.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart