{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 180 degrees | |
Reversible reading | 1 minute or 0.01° | |
Error limit | ±5 arc min. | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Beam length | 180 mm | |
Length of measuring beam | 35 mm | |
Measurement technology | digital | |
Weight | 150 g | |
Packaging | sturdy box | |
Type of product | Protractor |
Article number | 454005 180 | |
EAN / GTIN | 4045197294661 |