Digital universal protractor, Beam length: 150mm

Article no.: 454000 150
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Add service:

  • Adding services is only available with JavaScript. Please turn to your contact person in confidence.
  • INR 505.70 /pcs.
    Note:

    The legibility of the font size may be affected due to the number of characters.

    Processing time approx. 1-2 weeks
  • INR 6,310.81 /pcs.
  • INR 9,586.48 /pcs.
on request
In stock Available in 11-14 working days
109 pieces in stock 109 pieces available in 11-14 working days

Select article variation and quantity

Beam length (mm) Unit price incl. VAT

Availability

  • Standard: Manufacturer’s standard
  • Interface: USB interface; Digimatic interface
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard Manufacturer’s standard
‌Article no of the battery / rechargeable battery fitted 081560 CR2032
Measuring range -360 degrees - 360 degrees
Reversible reading 1 minute or 0.01°
Error limit ±2 arc min.
Repetition accuracy 1 arc min.
Interface USB interface; Digimatic interface
Power supply Battery-powered
‌Number of batteries contained 1
Beam length 150 mm
Battery life approx. 2,000 h
Measurement technology digital
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Protractor

Identification & Classification

Article number 454000 150
EAN / GTIN 4045197294654

Description

Version:

Digital universal protractor.
  • Display either in arc degrees or minutes.
  • Simple adjustment with fixed reference points.
  • The measuring blade can be moved and clamped over its entire length.
  • Fine setting for exact adjustment of any angles.
  • Preset: Presetting any angles, e.g. for tolerance measurements.
  • Data/Hold: Save (hold) or send the displayed value.
  • Reversal of measuring direction.
  • Zeroing in any position.

Supplied with:

1 battery No. 081560 size CR2032

Optional extras:

Attachment square No. 453600 and data cable No. 497080.

Spare part:

Blade slot No. 453510.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart