{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | Manufacturer’s standard | |
Article no of the battery / rechargeable battery fitted | 081560 CR2032 | |
Measuring range | 360 degrees | |
Scale divisions | 0.05 degrees | |
Error limit | ± 0.3 degrees | |
Power supply | Battery-powered | |
Number of batteries contained | 1 | |
Stock length | 200 mm | |
Measurement technology | digital | |
Type of product | Protractor |
Article number |
453430 200
Copy |
|
EAN / GTIN |
4045197713872
Copy |
|
Manufacturer number |
453430 200
Copy |
|
Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |