• The item cannot be ordered due to missing prices.

Protractor with open graduated arc 80X120 mm

Article no.: 453000 80X120

Select article variation and quantity

Graduated arc ⌀×Stock length (mm) Unit price incl. VAT
  • Norm: Manufacturer’s standard
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: Wallet

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Norm Manufacturer’s standard
Scale divisions 1 degrees
Error limit ±30 arc min.
Stock length 120 mm
Graduated arc ⌀ 80 mm
Measurement technology analogue
Material Stainless steel, INOX
all parts hardened
Packaging Wallet
Type of product Protractor

Identification numbers & Classifications

Article number 453000 80X120
EAN / GTIN 4045197205889
Manufacturer number 453000 80X120

Description

Version:

Open semicircular graduated arc with graduation 0 − 180°; reading 1°.
Non-glare matt chrome-plated scale. With clamping nut.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart