Try square stainless, accuracy class 1, Stock length: 75X50mm

Article no.: 451040 75X50
Copy
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

5 pieces in stock 5 pieces available in 11-14 working days

Select article variation and quantity

Stock length (mm) Unit price incl. VAT

Availability

  • Standard: DIN 875
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Standard DIN 875
Stock length 75×50 mm
Accuracy 1
Right angle tolerance 0.014 mm
Shank cross-section 15×4 mm
Material Stainless steel, INOX
all parts hardened
Packaging sturdy box
Type of product Try squares

Identification & Classification

Article number 451040 75X50
Copy
EAN / GTIN 4045197444172
Copy
Manufacturer number 451040 75X50
Copy
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

All faces and edges precision ground. Inspection test faces finish ground. Stock squares of stainless steel, fully hardened and stress relieved.
Supplied in a plastic box.

Application:

For inspection and high precision work.

Accuracy:

DIN 875 / 1 − angle tolerance e.g. for size 100×70 = 0.015 mm.

Downloads & documents

Suitable products

Direct purchase

Add articles directly to the cart:

Login

Your contact person
To shopping cart