• The item cannot be ordered due to missing prices.

Bevel try square hardened stainless, accuracy class 00 150X100 mm

Article no.: 450020 150X100

Select article variation and quantity

Stock length (mm) Unit price incl. VAT
  • Standard: DIN 875/00
  • Material: Stainless steel, INOX
  • all parts: hardened
  • Packaging: sturdy box

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Standard DIN 875/00
    Right angle tolerance 0.004 mm
    Length of long arm 150 mm
    Length of short arm 100 mm
    Cross-section of long arm 22×4 mm
    Cross-section of short arm 22×12 mm
    Material Stainless steel, INOX
    all parts hardened
    Packaging sturdy box
    Type of product Bevel square

    Identification numbers & Classifications

    Article number 450020 150X100
    EAN / GTIN 4045197444004
    Manufacturer number 450020 150X100

    Description

    Version:

    Very high accuracy. With two bevelled straight edges on the long blade.
    Through hardened and stress-relieved. Test faces ground and lapped, other faces ground.
    With sturdy stock.

    Application:

    For inspection work using the light gap principle.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart