• The item cannot be ordered due to missing prices.

Pair of magnetic Vee blocks 80X70 mm

Article no.: 447125 80X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Height tolerance of pair 0.02 mm
for shaft ⌀ 5 mm - 60 mm
all parts hardened
Length 80 mm
Width 70 mm
Height 95 mm
Weight each 3.5 kg
Packaging sturdy box
Type of product Vee block

Identification numbers & Classifications

Article number 447125 80X70
EAN / GTIN 4062406262235
Manufacturer number 447125 80X70

Description

Version:

Three magnetic contact faces (small Vee, large Vee, upper and lower faces activated simultaneously). All faces hardened. The front and side faces are ground at right angles to the Vee blocks. Flatness and parallelism tolerance 0.01 mm.
The Vee blocks are ground as a matched pair.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart