• The item cannot be ordered due to missing prices.

Single double Vee block with clamp 45X40 mm

Article no.: 447100 45X40

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    for shaft ⌀ 6 mm - 30 mm
    all parts hardened
    Length 45 mm
    Width 40 mm
    Height 36 mm
    Weight each 0.5 kg
    Type of product Vee block

    Identification numbers & Classifications

    Article number 447100 45X40
    EAN / GTIN 4045197205087
    Manufacturer number 447100 45X40

    Description

    Version:

    Hardened steel, stress-relieved and precision ground in pairs. Flatness and parallelism tolerance 0.01 mm. Different depths of Vee-section; 2 support faces. Sturdy bench clamp with handle for clamping the components.

    Downloads & documents

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart