• The item cannot be ordered due to missing prices.

Vee block adjustable, Length×Width: 102X30mm

Article no.: 447070 102X30
New product

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT
  • all parts: hardened
  • Packaging: sturdy box

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Angle reading 10 arc min.
Angular accuracy 10 arc min.
for shaft ⌀ 6 mm - 40 mm
all parts hardened
Length 102 mm
Width 30 mm
Weight 1 kg
Packaging sturdy box
Type of product Vee block

Identification numbers & Classifications

Article number 447070 102X30
EAN / GTIN 4067263117858
Manufacturer number 447070 102X30

Description

Version:

Hardened steel, stress-relieved and precision ground.
Angle reading and adjustment using a vernier.
Can be locked with set screw. Flatness tolerance 0.01 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart