• The item cannot be ordered due to missing prices.

Pair of Vee blocks, Length×Width: 200X70mm

Article no.: 446420 200X70

Select article variation and quantity

Length×Width (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for shaft ⌀ 8 mm - 70 mm
Length 200 mm
Width 70 mm
Height 50 mm
Weight each 2.85 kg
Type of product Vee block

Identification numbers & Classifications

Article number 446420 200X70
EAN / GTIN 4045197234391
Manufacturer number 446420 200X70

Description

Version:

Of dense non-porous special casting. Machined as a pair, Vee angle 90°.
Vee blocks and base face milled. Parallelism tolerance 0.064 mm.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart