• The item cannot be ordered due to missing prices.

Marking rule stainless steel 200 mm

Article no.: 446350 200

Select article variation and quantity

Measuring and marking range (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Measuring and marking range 0 mm - 200 mm
Error limit 200 µm
Locking Locking screw
Scriber degree 45 degrees; 90 degrees
Material Stainless steel, INOX
Type of product Marking-out ruler

Identification numbers & Classifications

Article number 446350 200
EAN / GTIN 4045197222312
Manufacturer number 446350 200

Description

Version:

Adjustable rule with one straight and one 90° pointed end. The rule can be clamped firmly in any setting.

Application:

A stop on the component allows quick, accurate marking out to rule scale as well as marking 45° and 90° mitres.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart