• The item cannot be ordered due to missing prices.

Marking gauge with flat slide, Scribe reach: 200mm

Article no.: 446150 200

Select article variation and quantity

Scribe reach (mm) Unit price incl. VAT
  • Material: Stainless steel, INOX
  • all parts: hardened

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation/scale 0.1 mm
Error limit 200 µm
Scribe reach 200 mm
Material Stainless steel, INOX
all parts hardened
Width of marking edge 40 mm
Type of product Marking gauge

Identification numbers & Classifications

Article number 446150 200
EAN / GTIN 4045197204899
Manufacturer number 446150 200

Description

Version:

Satin surface with cleanly engraved scale.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart