• The item cannot be ordered due to missing prices.

Marking vernier caliper, Scribe reach: 200mm

Article no.: 446100 200

Select article variation and quantity

Scribe reach (mm) Unit price incl. VAT

Availability

  • Reversible reading: mm / inch
  • Material: Stainless steel, INOX

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Graduation/scale 0.1 mm
Graduation/scale 1/128 in
Reversible reading mm / inch
Error limit 100 µm
Scribe reach 200 mm
Material Stainless steel, INOX
Material of scriber Carbide
Type of product Marking vernier calipers

Identification & Classification

Article number 446100 200
EAN / GTIN 4045197204875
Manufacturer number 446100 200
Manufacturer Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Measuring beam with precise graduation. Carbide scriber; trammel head with vernier and stop roller.

Version - image:

Marking tip
Stop roller

Application:

For marking out parallel lines.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart