{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Messbereich | 2,000 mm | |
Graduation/scale | 0.1 mm | |
Scribe reach | 2,000 mm | |
Material of centres | hardened silver steel | |
Type of product | Dividers |
Article number | 445800 2000 | |
EAN / GTIN | 4045197204851 | |
Manufacturer number | 445800 2000 |