• The item cannot be ordered due to missing prices.

Marking gauge with rod 500 mm

Article no.: 445500 500

Select article variation and quantity

Scribe reach (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Graduation/scale 0.1 mm
    Error limit 200 µm
    ⌀ scriber 5 mm
    Scribe reach 500 mm
    Type of product Marking gauge

    Identification numbers & Classifications

    Article number 445500 500
    EAN / GTIN 4045197204813
    Manufacturer number 445500 500

    Description

    Version:

    Sturdy, round measuring rod with precise mm graduation and guide groove. Slide with stop disc and 1/10 vernier. With exchangeable scriber ⌀ 5 mm.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Forms

    If you see this, something went wrong, or you disabled javascript

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript
    Direct purchase

    Sign in to your Account

    To shopping cart