• The item cannot be ordered due to missing prices.

Carrier for measuring probe, Type: T6

Article no.: 445410 T6

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Offers

Product details

Technical Data

Application ball contact points with shank 6 mm
Arbor ⌀ 6 mm
Throat 27.5 mm
Type of product Toolholders

Identification numbers & Classifications

Article number 445410 T6
EAN / GTIN 2050001668318
Manufacturer number 4429154

Description

Suitable for:

Digital height gauges HC1 No. 445350, CLM816 No. 445320, CLM817 No. 445370.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart