{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Series | LH-600 | |
Standard | Works standard | |
Measuring range | 0 mm - 600 mm | |
maximum application range | 0 mm - 977 mm | |
Reversible reading | mm / inch | |
Graduations can be switched over | 0.1 / 0.01 / 0.001 / 0.0001 mm | |
Graduations can be switched over | 0.001 / 0.0001 / 0.00001 / 0.000001 in | |
Display diagonal | 21.3 cm | |
Display backlit | yes | |
Error limit (L = meas. length in mm) | ±(1.1+0.6L/600) µm | |
Repeatability plane | 0.4 µm | |
Straightness | 4 µm | |
Rectangularity error (frontal) | 5 µm | |
Measurement slide movement | pneumatic | |
Version | without handle | |
Interface | Digimatic interface; USB interface; USB interface | |
Power supply | Mains-powered | |
Number of rechargeable batteries contained | 1 | |
Type of rechargeable battery | Nickel metal hydride | |
Gauging force | 1 N | |
Measurement technology | digital | |
Overall height | 996 mm | |
Weight | 26.1 kg | |
Type of product | Height gauge |
Article number |
445395 600F
Copy |
|
EAN / GTIN |
4550501366366
Copy |
|
Manufacturer number |
518-360-13
Copy |
|
Manufacturer/responsible person | Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de |