• The item cannot be ordered due to missing prices.

Digital height gauge QM-Height 350

Article no.: 445233 350

Select article variation and quantity

Type Unit price incl. VAT
  • Standard: Manufacturer’s standard
  • Reversible reading: mm / inch
  • Interface: Digimatic interface; USB interface
  • Measured value saving: once-off setting of the zero position

Add to shopping list

    Share this product

    or copy this link

    Offers

    Set with price advantage

    Product details

    Technical Data

    Standard Manufacturer’s standard
    Measuring range 0 mm - 350 mm
    maximum application range 0 mm - 465 mm
    Reversible reading mm / inch
    Graduations can be switched over 0.001 / 0.0005 mm
    Error limit (L = meas. length in mm) 2.4 + 3.5 L / 1000 µm
    Repeatability plane 1.8 µm
    Rectangularity error (frontal) 7 µm
    Measurement slide movement manual
    Interface Digimatic interface; USB interface
    Power supply Battery-powered; Mains operated
    Number of batteries contained 4
    Article no of the battery / rechargeable battery fitted 081560 LR6
    Gauging force 1.5 ±0.5 N
    Measured value saving once-off setting of the zero position
    Measurement technology digital
    Type of product Height gauge

    Identification numbers & Classifications

    Article number 445233 350
    EAN / GTIN 4946368760568
    Manufacturer number 518-240

    Description

    Version:

    High-accuracy compact height gauge with manual adjustment and easy-to-read monochrome LCD display. Many measurement and analysis functions for data processing. Quick and easy selection of functions and all leading calculations of internal and external diameters, as well as distances. Unlimited speed of positioning. Improved battery life.

    Application:

    Ideal for the workshop and inspection room.

    Supplied with:

    Supplied with ball contact point 5 mm ⌀, calibration block, 4 batteries No. 081561 size LR6.

    Optional extras:

    Contact point, marking out scriber, data cable and mains adaptor.

    Downloads & documents

    Suitable products

    Spare parts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart